0.125 gpf Urinal Flush Valve in Polished Chrome

This product has been replaced by

American Standard Multi-AC Power Kit
American Standard 10 ft. Multi-AC Power Kit
Manufacturer Part #PK00.MAC
You last purchased this on
 
American Standard

Selectronic® 0.125 gpf Urinal Flush Valve in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

American Standard Multi-AC Power Kit
American Standard 10 ft. Multi-AC Power Kit
Manufacturer Part #PK00.MAC
American Standard

Selectronic® 0.125 gpf Urinal Flush Valve in Polished Chrome

  • Fast #
  • Part #A6061013002
  • Item #4731556
  • Manufacturer Part #6061013.002
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Eliminates the need for the installer to adjust the stop valves, saving time and money
  • Electronic flush valve with Selectronic™ proximity system for hands free operation
  • Exclusive pressure compensation feature guarantees water savings by keeping the flush volume constant throughout the pressure range
  • Sanitary flush valve automatically flushes after 24 hours of non-use to maintain trap seal
  • Fully mechanical manual override button can flush toilet during a power outage
  • Fail-safe operation valve automatically closes on loss of power or water pressure
  • Positive seal ensures leak-free performance
  • Self-cleaning piston helps prevent clogging and reduces maintenance
  • Stadium flush valve delivers short flush every 2 minutes during periods of high use
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A112.19.2, ANSI A117.1
ASME:
ASME A112.19.2
BAA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Selectronic®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Flow Rate:
0.125 gpf
Flow Rate Range:
Less than .25 gpf
GSA Approved:
No
Green Product:
Yes, WaterSense
Height:
16-1/8 in
IAPMO Listed -:
Yes
Material:
Cast Brass, Metal
Power Source:
AC
Valve Size:
3/4 in
Volts:
250V
WaterSense Labeled:
Yes