1-Function Square Water Saving Hand Shower in Polished Chrome

You last purchased this on
 
American Standard

Flowise® 1-Function Square Water Saving Hand Shower in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
American Standard

Flowise® 1-Function Square Water Saving Hand Shower in Polished Chrome

  • Fast #
  • Part #A1660841002
  • Item #4731540
  • Manufacturer Part #1660841.002
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Maximum flow rate: 1.5 gpm
  • Angle adjustable
  • Turbine spray
  • Handshower only
  • Includes check valve
  • Pressure-compensating flow control device
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
Built-In Grinder:
No
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Flowise®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
3-1/4 in
Diameter:
3-1/4 in
EPA Compliant:
Yes
Faucet Connection:
NPSM
Faucet Material:
Metal
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Flow Rate:
1.5 gpm
Green Product:
Yes, WaterSense
Hand Shower Flow Rate:
1.5 gpm
Height:
9-7/8 in
IAPMO Listed -:
No
Length:
3-1/4 in
NSF Certified:
No
Showerhead Function:
Single
Size:
3-1/4 in x 3-1/4 in
Spray Type:
Turbine
Toilet Bowl Length:
3-1/4 in
Trim Only:
No
WaterSense Labeled:
Yes
Width:
3-1/4 in