2 gpm 3-Setting Hand Shower in Polished Chrome

You last purchased this on
 
American Standard

Flowise® 2 gpm 3-Setting Hand Shower in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
American Standard

Flowise® 2 gpm 3-Setting Hand Shower in Polished Chrome

  • Fast #
  • Part #A1660743002
  • Item #4729832
  • Manufacturer Part #1660743.002
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Three spray settings: turbine spray at 1.5 gpm maximum flow rate; full spray at 2.0 gpm maximum flow rate; combination spray at 2.0 gpm maximum flow rate
  • Pressure-compensating flow control device
  • Auto return feature defaults at 1.5 gpm
  • Hand shower only – Requires hose and wall connection
  • Maximum flow rate: 2.0 gpm (7.6 Lpm)
  • Includes check valve
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
Built-In Grinder:
No
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125
Collection:
Flowise®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
4-1/4 in
Diameter:
4-3/4 in
EPA Compliant:
Yes
End Connection 1:
MPT, MNPT, MIPS
End Connections:
MPT;MNPT;MIPS
Faucet Connection:
MPT, MNPT, MIP
Faucet Connection Size:
1/2 in
Faucet Height:
10-1/8 in
Faucet Material:
Metal
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Flow Rate:
2 gpm
Green Product:
Yes, WaterSense
Hand Shower Flow Rate:
1.5 gpm
Height:
10-1/8 in
IAPMO Listed -:
No
Length:
4-1/4 in
NSF Certified:
Yes
Showerhead Function:
Multi
Size:
4-1/4 in x 4-3/4 in
Spray Type:
Combination, Full, Turbine
Toilet Bowl Length:
4-1/4 in
Trim Only:
No
WaterSense Labeled:
Yes
Width:
4-3/4 in