1.6 gpf Manual Flush Valve
FloWise® 1.6 gpf Manual Flush Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Ideal for installation under a grab bar in accordance with ADA clearance requirements
- Angled sensor delivers reliable flush even with toilet seat in raised position
- Automatic, hands-free sensor operation
- Fail-Safe Operation: Valve automatically closes on loss of power or water pressure
- Self-cleaning piston eliminates routine maintenance. No diaphragms to replace or filter screens to clean.
- Integral wiper spring cleans the refill orifice with every flush. Delivers reliable operation even with poor water quality
- Electronic courtesy flush button
- Optional 24 hour sanitary flush
- Includes (4) C-sized alkaline batteries. 3 year battery life.
-
ADA Compliant
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.19.2
- ASSE Standards:
- ASSE 1037
- Application:
- Commercial
- BAA Compliant:
- No
- Battery Size:
- C
- Battery Type:
- Alkaline
- CARB OTC LEED Compliant:
- No
- Collection:
- FloWise®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 9-13/16 in
- Dual Flush:
- No
- EPA Compliant:
- No
- Energy Star Compliant:
- No
- FM Approved:
- No
- Fitting Size 1:
- 1 in
- Fitting Sizes:
- 1 in
- Flow Rate:
- 1.6 gpf
- Flow Rate Range:
- Greater than 1.5 gpf
- Flush Type:
- Manual
- Flush Valve Application:
- Commercial Toilet
- GSA Approved:
- No
- Hardware Included:
- No
- Height:
- 13-1/2 in
- IAPMO Listed -:
- No
- Length:
- 9-13/16 in
- MA Approved -:
- No
- Material:
- Brass
- Material Type:
- EPDM
- Maximum Height:
- 13-1/2 in
- NSF Certified:
- Yes
- Number of Pieces:
- 1 Piece
- Origin:
- Global
- Overall Box Size:
- 12-1/4 in x 9 in x 8-22/25 in
- Overall Length:
- 11-13/25 in
- Overall Width:
- 2-79/100 in
- Power Source:
- Battery
- Pressure - High:
- 80
- Pressure - Low:
- 25
- Pressure - Minimum:
- 25 psi
- SCAQMD Compliant:
- No
- Spud Location:
- Top
- Spud Size:
- 1-1/2 in
- Style:
- Traditional
- UL Listed:
- No
- Valve Body Material:
- Brass
- Valve Size:
- 1-1/2 in
- WaterSense Labeled:
- No
- Width:
- 2-79/100 in
- cUPC Certified:
- No