Multi Function Combination, Full and Turbine Showerhead in Brushed Nickel
Flowise® Multi Function Combination, Full and Turbine Showerhead in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Angle adjustable
- Pressure compensating flow control device
- Auto return feature defaults at 1.5 gpm
- Showerhead only
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Built-In Grinder:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Flowise®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 4-13/16 in
- Diameter:
- 3-9/16 in
- EPA Compliant:
- Yes
- End Connection 1:
- NPT
- End Connections:
- NPT
- Faucet Center Size:
- 1/2 in
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Metal
- Faucet Mount:
- Wall Mount
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Flow Rate:
- 2 gpm
- Green Product:
- Yes, WaterSense
- Height:
- 3-9/16 in
- IAPMO Listed -:
- No
- Length:
- 4-13/16 in
- MA Approved -:
- Yes
- Material:
- Metal
- NSF Certified:
- Yes
- Shape:
- Round
- Shower Arm Reach:
- 4-3/4 in
- Showerhead Flow Rate:
- 2 gpm
- Showerhead Function:
- Multi
- Size:
- 4-13/16 in x 3-9/16 in
- Spray Type:
- Combination, Full, Turbine
- Toilet Bowl Length:
- 4-13/16 in
- WaterSense Labeled:
- Yes
- Width:
- 3-9/16 in