Multi Function Hand Shower in Oil Rubbed Bronze
Flowise® Multi Function Hand Shower in Oil Rubbed Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Auto return feature defaults at 1.5 gpm
- Angle adjustable
- Three spray settings: turbine spray at 1.5 gpm maximum flow rate; full spray at 2.0 gpm maximum flow rate; combination spray at 2.0 gpm maximum flow rate
- Hand shower only – Requires hose and wall connection
- Maximum flow rate: 2.0 gpm (7.6 Lpm)
- Handshower only
- Includes check valve
- Pressure-compensating flow control device
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Built-In Grinder:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Flowise®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Depth:
- 5-3/16 in
- Diameter:
- 4-5/8 in
- EPA Compliant:
- Yes
- End Connection 1:
- MPT, MNPT, MIPS
- End Connections:
- MPT;MNPT;MIPS
- Faucet Connection:
- NPSM
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Metal
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Flow Rate:
- 2 gpm
- Green Product:
- Yes, WaterSense
- Hand Shower Flow Rate:
- 2 gpm
- Height:
- 4-9/16 in
- IAPMO Listed -:
- Yes
- Length:
- 5-3/16 in
- NSF Certified:
- No
- Showerhead Function:
- Multi
- Size:
- 5-3/16 in x 4-9/16 in
- Spray Type:
- Combination, Full, Turbine
- Toilet Bowl Length:
- 5-3/16 in
- Trim Only:
- No
- WaterSense Labeled:
- Yes
- Width:
- 4-9/16 in