Multi Function Hand Shower in Oil Rubbed Bronze

You last purchased this on
 
American Standard

Flowise® Multi Function Hand Shower in Oil Rubbed Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
American Standard

Flowise® Multi Function Hand Shower in Oil Rubbed Bronze

  • Fast #
  • Part #A1660143224
  • Item #4731347
  • Manufacturer Part #1660143.224
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Oil Rubbed Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Auto return feature defaults at 1.5 gpm
  • Pressure-compensating flow control device
  • Angle adjustable
  • Hand shower only – Requires hose and wall connection
  • Maximum flow rate: 2.0 gpm (7.6 Lpm)
  • Includes check valve
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
Built-In Grinder:
No
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125
Collection:
Flowise®
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Depth:
5-3/16 in
Diameter:
4-1/2 in
EPA Compliant:
Yes
End Connection 1:
MPT, MNPT, MIPS
End Connections:
MPT;MNPT;MIPS
Faucet Connection:
NPSM
Faucet Connection Size:
1/2 in
Faucet Height:
9-3/4 in
Faucet Material:
Metal
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Flow Rate:
2 gpm
Green Product:
Yes, WaterSense
Hand Shower Flow Rate:
2 gpm
Height:
9-3/4 in
Hose Included:
No
IAPMO Listed -:
Yes
Length:
5-3/16 in
NSF Certified:
No
Pause Control:
No
Showerhead Function:
Multi
Size:
5-3/16 in x 4-1/2 in
Spray Type:
Combination, Full, Turbine
Toilet Bowl Length:
5-3/16 in
Trim Only:
No
WaterSense Labeled:
Yes
Width:
4-1/2 in