1-Function Water Saving Hand Shower in Oil Rubbed Bronze
Flowise® 1-Function Water Saving Hand Shower in Oil Rubbed Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Angle adjustable
- Includes pressure compensating flow control device
- Saves 40% in water usage
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Flowise®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Diameter:
- 3-1/4 in
- Faucet Connection:
- NPSM
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 9-3/4 in
- Faucet Material:
- Metal
- Flow Rate:
- 1.5 gpm
- Green Product:
- Yes, WaterSense
- Hand Shower Flow Rate:
- 1.5 gpm
- Height:
- 9-3/4 in
- IAPMO Listed -:
- Yes
- NSF Certified:
- No
- Showerhead Function:
- Single
- Spray Type:
- Turbine
- Trim Only:
- No
- WaterSense Labeled:
- Yes
- Width:
- 3-3/16 in