Multi Function Shower System in Polished Chrome

You last purchased this on
 
American Standard

Flowise® Multi Function Shower System in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
American Standard

Flowise® Multi Function Shower System in Polished Chrome

  • Fast #
  • Part #A1662213002
  • Item #4729543
  • Manufacturer Part #1662213.002
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • In-line vacuum breaker
  • Slide bar: 36"
  • Pressure balance shower valve with stops
  • Heritage® lever diverter handle
  • Colony Soft shower only trim kit (includes FloWise showerhead)
  • Includes fixed showerhead and 2-way diverter
  • Trim only
  • 2-way diverter valve
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Commercial
Built-In Grinder:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Flowise®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
EPA Compliant:
Yes
Faucet Connection Size:
1/2 in
Faucet Material:
Metal
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Flow Rate:
1.5 gpm
Green Product:
Yes, WaterSense
Hand Shower Flow Rate:
1.5 gpm
Handle Type:
Lever
Hose Included:
Yes
Hose Length:
59 in
IAPMO Listed -:
No
Length:
8-1/8 in
Material:
Metal
NSF Certified:
Yes
Number of Handles:
Single Handle
Pause Control:
Yes
Showerhead Flow Rate:
1.5 gpm
Showerhead Function:
Multi
Trim Only:
No
WaterSense Labeled:
Yes