Flowise® Multi Function Full and Jet Showerhead in Oil Rubbed Bronze

Part #A1660113224  |  Item #4397214  |  Manufacturer Part #1660113.224

$70.80 EACH
(Pricing is for Oil Rubbed Bronze)

Color/Finish: Oil Rubbed Bronze

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Three spray settings: turbine spray at 1.5 gpm maximum flow rate; full spray at 2.0 gpm maximum flow rate; combination spray at 2.0 gpm maximum flow rate
  • Auto return feature defaults at 1.5 gpm
  • Pressure-compensating flow control device
  • Showerhead only
  • Pressure-compensating flow control device
  • Showerhead only

Green

Documents

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.1

Application: Residential

Built-In Grinder: No

CARB OTC LEED Compliant: No

CEC Compliant: Not for Sale in CA

CSA Certified: CSA B125.1

Center Size: 1/2 in

Collection: Flowise®

Color Finish: Oil Rubbed Bronze

Color Finish Category: Bronze Tones

Depth: 4-13/16 in

Diameter: 4-9/16 in

EPA Compliant: Yes

End Connection 1: NPT

End Connections: NPT

Faucet Connection: NPT

Faucet Connection Size: 1/2 in

Faucet Material: Metal

Faucet Mount: Wall Mount

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

Flow Rate: 2 gpm

GSA Approved: No

Green: WaterSense, Yes

Height: 4-9/16 in

IAPMO Listed: Yes

Length: 4-13/16 in

MA Approved: Yes

Material: Metal

NSF Certified: Yes

Shower Arm Reach: 4-3/4 in

Showerhead Flow Rate: 2 gpm

Showerhead Function: Multi

Size: 4-13/16 in x 4-9/16 in

Spray Type: Full, Jet

Toilet Bowl Length: 4-13/16 in

WaterSense Labeled: Yes

Width: 4-9/16 in