Waterless Urinal in White

You last purchased this on
 
American Standard

FloWise® Waterless Urinal in White

  • Fast #
  • Part #A6150100020
  • Item #4397208
  • Manufacturer Part #6150100.020
4 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
American Standard

FloWise® Waterless Urinal in White

This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Includes mounting hardware and wall bracket
  • Includes drain flange coupler
  • Integral housing and drain insert
  • Nominal dimensions: 19-3/4" x 27-3/4" x 15-1/2"
  • Includes insert key, drain insert, and installation instructions
  • Includes odor barrier liquid
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Commercial
Built-In Grinder:
No
CEC Compliant:
For Sale in CA
Collection:
FloWise®
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
15-1/2 in
EPA Compliant:
No
Flush Type:
Waterless
Height:
27-3/4 in
IAPMO Listed -:
No
Length:
15-1/2 in
Material:
Vitreous China
NSF Certified:
Yes
Size:
15-1/2 in x 19-3/4 in
Toilet Installation:
Wall Mount
WaterSense Labeled:
No
Width:
19-3/4 in