Shower Trim Kit in Polished Chrome
This product has been replaced by
Manufacturer Part #TU186507.002
Fluent™ Shower Trim Kit in Polished Chrome
Package Quantity Info:
EA: 1 IP: 1 CA: 4 PT: 40-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Wall escutcheon
- Water-saving FloWise® 3 function showerhead
- Metal lever handle
- Less valve
- Metal slip-on diverter tub spout
- Shower arm and flange
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- Application:
- Residential
- Built-In Grinder:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Fluent™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- EPA Compliant:
- Yes
- End Connection 1:
- Sweat
- End Connections:
- Sweat
- Faucet Center Size:
- 1/2 in
- Faucet Connection:
- Copper
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Metal
- Faucet Mount:
- Wall Mount
- Faucet Type:
- Tub and Shower Faucet
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Flow Rate:
- 2 gpm
- Green Product:
- Yes, WaterSense
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- Material:
- Metal
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Showerhead Flow Rate:
- 2.0 gpm
- Showerhead Function:
- Multi
- Spout Type:
- Tub
- Trim Only:
- Yes
- WaterSense Labeled:
- Yes