Diverter Tub Spout in Polished Chrome

You last purchased this on
 
American Standard

Fluent™ Diverter Tub Spout in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
American Standard

Fluent™ Diverter Tub Spout in Polished Chrome

  • Fast #
  • Part #A8888009002
  • Item #5058614
  • Manufacturer Part #8888009.002
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Length to center of spout end: 6-1/2"
  • 6-1/2" length to center of spout end
  • For 1/2" copper pipe
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Built-In Grinder:
No
Collection:
Fluent™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
7-5/8 in
EPA Compliant:
No
End Connection 1:
NPT
End Connections:
NPT
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Faucet Part Type:
Tub Spout
Faucet Type:
Tub Spout Only
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
GSA Approved:
No
Height:
3 in
IAPMO Listed -:
No
Length:
7-5/8 in
Material:
Metal
NSF Certified:
No
Size:
7-5/8 in x 3 in
Spout Reach:
6-59/100 in
Spout Type:
Tub
WaterSense Labeled:
No
Width:
3 in