DESCRIPTION

  • Drain flange coupler included
  • Includes mounting hardware and wall bracket
  • Insert key
  • Integral housing and drain insert
  • Odor barrier liquid

American Standard Flowise® Flush-Free Waterless Urinal

A6155100020

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
CEC Compliant
For Sale in CA
Collection
Flowise®
Color Finish
White
Color Finish Category
Whites
Height
19-1/2 in
Material
Vitreous China
Toilet Urinal Installation
Wall Mount
Type
Waterless
WaterSense Labeled
No
Width
13 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS