DESCRIPTION

  • Durable construction
  • Easy to install
  • Genuine American Standard® repair part
  • Provides powerful flush

American Standard Flush Valve Assembly with Flapper

A7389211000070A

Brand Model Compatibility:

American Standard 4021.016, 4007.016 and 4202.016 Flush Valves

SPECIFICATIONS

ADA Compliant
No
BAA Compliant
No
Brand Model Compatibility
American Standard 4021.016, 4007.016 and 4202.016 Flush Valves
CARB OTC LEED Compliant
No
GSA Approved
No
IAPMO Listed
Yes
Valve Size
3 in
WaterSense Labeled
No

Starting at
$11.76
EACH
  • QUANTITY