DESCRIPTION

  • Durable construction
  • Easy to install
  • Genuine American Standard® repair part
  • Reliable performance

American Standard Flush Valve Seal

A73810420070A

Width:

2-1/2 in

SPECIFICATIONS

ADA Compliant
No
Adjustable
No
BAA Compliant
No
CARB OTC LEED Compliant
No
GSA Approved
No
Height
1/5 in
IAPMO Listed
No
Material
Steel
WaterSense Labeled
No
Width
2-1/2 in

Starting at
$1.68
EACH
  • QUANTITY