1.6 gpf Toilet Tank in White with Left-Hand Trip Lever

You last purchased this on
 
American Standard

Glenwall® 1.6 gpf Toilet Tank in White with Left-Hand Trip Lever

This product requires certification to purchase.
Brand image
You last purchased this on
 
American Standard

Glenwall® 1.6 gpf Toilet Tank in White with Left-Hand Trip Lever

  • Fast #
  • Part #A4098700020
  • Item #1651882
  • Manufacturer Part #4098700.020
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Minimum ballpass: 2"
  • Close coupled flushometer tank
  • Pressure-assisted siphon jet action
  • Nominal Dimensions -
  • Low-consumption (6.0 Lpf/1.6 gpf)
  • Sanitary bar on bowl
  • Speed Connect® tank/bowl coupling system
  • Side-mounted chrome metal trip lever
  • 29-1/2" x 19-1/2" x 30"
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI A112.19.2
ASME:
ASME A112.19.2
Application:
Commercial
BAA Compliant:
No
Bowl Only:
No
Built-In Grinder:
No
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
Collection:
Glenwall®
Color Finish Category:
Whites
Color Finish Name:
White
EPA Compliant:
No
Flow Rate:
1.6 gpf
Flow Rate Range:
Greater than 1.28 gpf
Flush Type:
Low Flow
GSA Approved:
No
Handle Type:
Trip Lever
Height:
16-1/2 in
IAPMO Listed -:
No
MA Approved -:
No
Material:
Vitreous China
NSF Certified:
Yes
Tank Only:
Yes
Toilet Type:
Tank
Trip Lever Location:
Left-Hand
Trip Lever Placement:
Front
Urinal Installation:
Floor Mount
WaterSense Labeled:
No