DESCRIPTION

  • Ceramic disc valve cartridge assures a lifetime of drip-free performance
  • Color-matched spray
  • Inlet shanks are 1/2" (13 mm) male threaded with brass coupling nuts
  • Limited 5-year commercial warranty
  • Maximum recommended deck thickness of 1-1/2" (38 mm)
  • Solid brass construction for durability and long life
  • Water conserving

American Standard Monterrey® Gooseneck Faucet with Double Wristblade Handle

A6409171

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.18.1
CEC Compliant
For Sale in CA
CSA Certified
CSA B125
Cartridge Type
Ceramic Disc
Collection
Monterrey®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
Male
Faucet Connection Size
1/2 in
Faucet Installation
3 Hole
Faucet Mount
Deck Mount
Flow Rate
1.5 gpm
Handle Type
Wristblade
Lead Law Compliant
Yes
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 61-9 Annex G
Number of Handles
Two Handle
Spout Height
8 in
Spout Reach
8 in
Spout Type
Gooseneck Swiveling
Trim Only
No

Starting at
$278.48
EACH
  • QUANTITY