Gooseneck Spout in Polished Chrome
Gooseneck Spout in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Height: 12"
- Reach: 5-9/16"
- Spray outlet: 7-11/16" above slab
- 1.5 gpm/5.7 Lpm pressure-compensating aerator
- Brass construction is durable and excellent in high use applications
- Pressure-compensating aerator: 1.5 gpm (5.7 Lpm)
- Max installation thickness: 1-9/16"
- Includes coupling nut for 1/4" tailpiece
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- Application:
- Commercial
- Built-In Grinder:
- No
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- EPA Compliant:
- No
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/4 in
- Faucet Part Type:
- Tub Spout
- Flow Rate:
- 1.5 gpm
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- NSF Certified:
- No
- Spout Height:
- 7-5/8 in
- Spout Reach:
- 5-5/8 in
- Spout Type:
- Gooseneck
- WaterSense Labeled:
- No