American Standard

Green Tea® 18 in. Towel Bar in Stainless Steel

Part #A7010180075  |  Item #4297905  |  Manufacturer Part #7010180.075

Color/Finish: Stainless Steel

Packaging Info:
  • Quantity Per 
  • Each:  1
  • Case:  12
  • Pallet:  336

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Concealed mounting hardware to eliminate unsightly screws
  • Template included for easy installation with no measuring required

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Collection: Green Tea®

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

IAPMO Listed: No

Length: 18 in

Material: Metal