18 in. Towel Bar Polished Chrome
Green Tea® 18 in. Towel Bar Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Template included for easy installation with no measuring required
- Template included for easy installation
- Concealed mounting hardware to eliminate unsightly screws
- Brass Bar
- No measuring required
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Built-In Grinder:
- No
- Collection:
- Green Tea®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Installation Type:
- Wall Mount
- Length:
- 18 in
- Material:
- Metal
- NSF Certified:
- Yes