2 gpm Pressure Balance Shower in Polished Chrome

You last purchased this on
 
American Standard

Green Tea® 2 gpm Pressure Balance Shower in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
American Standard

Green Tea® 2 gpm Pressure Balance Shower in Polished Chrome

  • Fast #
  • Part #AT010507002
  • Item #4730371
  • Manufacturer Part #T010507.002
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Adjustable spray pattern has 3 spray options to customize shower experience to personal taste
  • Includes brass wall escutcheon, metal handle, and showerhead with arm and flange
  • Trim only
  • Shower arm and flange
  • Wide Rough-in Range: From 1-5/8" to 3-1/4".
  • Metal wall escutcheon
  • Exclusive Plaster Guard: Plaster guard is designed to protect valve during installation and serve as a mounting plate for thin-wall installations. Two piece design allows valve to be tested prior to trim installation.
  • Adjustable Hot Limit Safety Stop: Limits the amount of hot water allowed to mix with cold. Reduces the risk of accidental scalding.
  • Metal lever handle
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
Application:
Residential
Built-In Grinder:
No
CEC Compliant:
Not for Sale in CA
Collection:
Green Tea®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
EPA Compliant:
Yes
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Part Type:
Trim
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Flow Rate:
2 gpm
Green Product:
Yes, WaterSense
Handle Type:
Lever
Material:
Brass
NSF Certified:
Yes
Number of Handles:
Single Handle
Showerhead Flow Rate:
2 gpm
Showerhead Function:
Multi
Trim Only:
Yes
WaterSense Labeled:
Yes