Two Handle Bathroom Sink Faucet in Stainless Steel
Green Tea® Two Handle Bathroom Sink Faucet in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Discrete pull-out spray spout facilitates sink rinsing or hair washing
- Widespread cast brass valve bodies with flexible hose connections for 6"-12" installations
- Valve cartridge assures a lifetime of drip-free performance
-
Lead Law Compliant
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125
- Collection:
- Green Tea®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Faucet Center Size:
- 8 in
- Faucet Material:
- Metal
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Widespread
- Flow Rate:
- 1.5 gpm
- Green Product:
- Yes, WaterSense
- Handle Type:
- Lever
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Spout Height:
- 3-9/16 in
- Spout Reach:
- 7-3/16 in
- Trim Only:
- No
- WaterSense Labeled:
- Yes