72 x 42 in. Whirlpool Drop-In Bathtub with Reversible Drain in White
Green Tea® 72 x 42 in. Whirlpool Drop-In Bathtub with Reversible Drain in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- All American Standard® EcoSilent™ combo massage systems feature the industry’s only limited lifetime warranty with free, in-home service as long as you own your bath, so you can spend more time relaxing and less time worrying
- Acrylic with fiberglass reinforcement
- Limited lifetime warranty
- Drop-in or undermount installation
- Dual accessory deck area
- Pre-leveled tub bottom
- Molded-in armrests with elbow supports
- Form-fitted neck support
- Ultra-quiet, makes 70% less noise
- EcoSilent™ whirlpool system
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Bathtub Shape:
- Rectangle
- Bathtub Type:
- Whirlpool
- Built-In Grinder:
- No
- Capacity:
- 79 gal
- Collection:
- Green Tea®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 72 in
- Drain Location:
- Reversible
- Drain Opening:
- 2-1/8 in
- EPA Compliant:
- No
- Handle Material:
- Metal
- Height:
- 21 in
- IAPMO Listed -:
- No
- Installation Type:
- Drop-in
- Length:
- 72 in
- Material:
- Fiberglass, Plastic
- Material Type:
- Acrylic
- NSF Certified:
- Yes
- Number of Jets:
- 8
- Number of Occupants:
- 1
- Size:
- 72 in x 42 in
- Toilet Bowl Length:
- 72 in
- Volts:
- 120V
- WaterSense Labeled:
- No
- Watts:
- 1800 W
- Width:
- 42 in