Double Lever Handle Thermostatic Trim with Volume Control in Polished Chrome
Green Tea® Double Lever Handle Thermostatic Trim with Volume Control in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Pressure balancing valve cartridge maintains constant output temperature in response to changes in hot and cold supply pressure
- Adjustable hot limit safety stop reduces the risk of accidental scalding
- Designed for use with R510 or R530 rough valve body (sold separately)
- Rough-in valve sold separately
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125
- Cartridge Type:
- Ceramic Disc
- Collection:
- Green Tea®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- End Connection 1:
- NPT
- End Connections:
- NPT
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 7-7/8 in
- Faucet Mount:
- Wall Mount
- Faucet Valve Type:
- Ceramic Disc, Tub & Shower Thermostatic Valve
- Handle Type:
- Lever
- Height:
- 7-7/8 in
- IAPMO Listed -:
- No
- Length:
- 6-1/2 in
- Number of Handles:
- Two Handle
- Shower Arm Reach:
- 6-1/2 in
- Sink Material:
- Brass
- Trim Only:
- Yes
- Valve Type:
- Tub & Shower Thermostatic Valve
- WaterSense Labeled:
- No