American Standard

Green Tea® Robe Hook Polished Chrome

Part #A7010211002  |  Manufacturer Part #7010211.002

Color/Finish: Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Includes concealed mounting with no exposed set screws
  • Includes template for easy installation
  • No measuring required
  • Highest quality materials for durability and long life

Specifications

ADA Compliant: No

Collection: Green Tea®

Color Finish: Polished Chrome

Color Finish Category: Chromes

Length: 3-1/4 in

Material: Metal

Width: 3-1/2 in