Volume Control Valve Trim with Single Lever Handle in Polished Chrome

You last purchased this on
 
American Standard

Green Tea® Volume Control Valve Trim with Single Lever Handle in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
American Standard

Green Tea® Volume Control Valve Trim with Single Lever Handle in Polished Chrome

  • Fast #
  • Part #AT010700002
  • Item #4297668
  • Manufacturer Part #T010700.002
3.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Valve body not included
  • For use with volume control rough valve model R701 or R711 (sold separately)
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125
Collection:
Green Tea®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Handle Type:
Lever
IAPMO Listed -:
No
Number of Handles:
Single Handle
Sink Material:
Brass
Trim Only:
Yes
WaterSense Labeled:
No