Urinal in White
Greenbrook® Urinal in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Urinal has optimized surface contours and water flushing spreader that rinses inverted back wall for superior splash protection
- High Efficiency Urinal (HEU) operates in the range of 0.125 gpf to 0.5 gpf (0.47 Lpf to 1.9 Lpf)
- Highly aesthetic vitreous china urinal with large footprint
- Includes removable strainer and two wall hangers
- Recommended working pressure – between 20 psi at valve when flushing and 80 psi static
- Permanent EverClean® surface inhibits the growth of stain and odor causing bacteria
- 3/4" (19 mm) inlet spud with 2" (51 mm) outlet spud
-
ADA Compliant
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.19.2
- Application:
- Commercial
- BAA Compliant:
- No
- Built-In Grinder:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B45.1
- Collection:
- Greenbrook®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 14-7/8 in
- EPA Compliant:
- Yes
- End Connection 1:
- NPT
- End Connections:
- NPT
- Faucet Connection:
- NPT
- Flow Rate:
- 0.5 gpf
- Flow Rate Range:
- 0.125 gpf - 1.0 gpf
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Height:
- 27-1/2 in
- IAPMO Listed -:
- Yes
- Inlet Spud Size:
- 3/4 in
- Length:
- 15 in
- MA Approved -:
- Yes
- Material:
- Vitreous China
- NSF Certified:
- No
- Outlet Spud Size:
- 2 in
- Size:
- 15 in x 16-1/8 in
- Spud Location:
- Top
- Toilet Bowl Length:
- 14-7/8 in
- UL Listed:
- No
- Urinal Installation:
- Wall Mount
- WaterSense Labeled:
- Yes
- Width:
- 16-1/8 in