Grid Drain Complete Kit in PVD Satin Nickel
Grid Drain Complete Kit in PVD Satin Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- American Standard 6500 and 6530 Lavatory Faucets
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Satin
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Pedestal Only:
- No
- Product Type:
- Accessories
- Vessel Only:
- No
- Weight:
- 1 lb