DESCRIPTION

  • Automatic shut-off stops water and energy waste
  • Ideal for public restrooms where uncontrolled water usage is costly
  • Includes vandal resistant brass handle, mounting and aerator
  • Limited 5-year commercial warranty
  • Ten second flow cycle is factory set for a maximum of 0.09 gpa
  • Water conserving 0.5 gpm pressure-compensating vandal-resistant aerator

American Standard Grid Drain with Overflow

A2411015

Color Finish

 

SPECIFICATIONS

ASME Specifications
ASME A112.18.2
CSA Certified
CSA B125.2
Color Finish
Polished Chrome
Color Finish Category
Chromes
Length
6-3/8 in
Material
Brass

Starting at
$35.02
EACH
  • QUANTITY

DOCUMENTS