Hampton® 13-7/16 in. 1.5 gpm 4-Hole Kitchen Sink Faucet with Double Lever Handle in Polished Chrome

Part #A4771732F15002  |  Item #4879161  |  Manufacturer Part #4771732F15.002

Color/Finish: Polished Chrome

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Ceramic Disc Valving assures drip-free for life performance
  • Durable Brass Construction meets Safe Water Drinking Act requirement
  • Limited Lifetime Warranty – Function and Finish
  • Coordinating bar faucet available
  • Durable cast brass waterway with 1/2" (305 mm) male inlet shanks
  • Brass swivel spout
  • Spout height: 13-7/16" (341 mm)
  • Spout clearance: 9-1/16" (230 mm)
  • Color-matched hand spray

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: Residential

Built-In Grinder: No

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Cartridge Type: Quarter Turn Washerless Ceramic Disc

Center Size: 8 in

Collection: Hampton®

Color Finish: Polished Chrome

Color Finish Category: Chromes

EPA Compliant: No

Faucet Connection: Male

Faucet Connection Size: 1/2 in

Faucet Height: 13-7/16 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Type: Centerset

Faucet Valve Type: [Quarter Turn Ceramic Disc, Washerless]

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

Flow Rate: 1.5 gpm

GSA Approved: No

Handle Material: Metal

Handle Type: Lever

Height: 13-7/16 in

IAPMO Listed: No

Installation Type: Deck Mount

Kitchen Faucet Type: [Centerset, Two Handle]

Lead Law Compliant: Yes

Material: Brass

NSF Certified: Yes

NSF Specifications: NSF 61-9 Annex G

Number of Handles: Two Handle

Number of Holes: 4 Hole

Side Spray: Yes

Spout Height: 9-1/16 in

Spout Reach: 9-3/8 in

Spout Swivel: 360°

Spout Type: High Arc

Trim Only: No

WaterSense Labeled: No