3-Hole Widespread Bathroom Faucet with Double Lever Handle in Polished Chrome

You last purchased this on
 
American Standard

Hampton® 3-Hole Widespread Bathroom Faucet with Double Lever Handle in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
American Standard

Hampton® 3-Hole Widespread Bathroom Faucet with Double Lever Handle in Polished Chrome

  • Fast #
  • Part #A7871732002
  • Item #1650904
  • Manufacturer Part #7871732.002
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Speed Connect® drain has less parts for a quick installation
  • Flexible hose connections for 6" to 12" installations
  • Valve cartridge assures a lifetime of drip-free performance
  • Metal lever handles
  • Flexible stainless steel cable installs effortlessly in tight spaces
  • Exclusive handle alignment system allows fine tuning of handle position
  • No adjustments required - seals the first time, every time
  • Handle alignment system allows fine tuning of handle position
  • Exclusive Handle Alignment System: Allows fine tuning of handle position.
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
Built-In Grinder:
No
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Hampton®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
EPA Compliant:
Yes
Faucet Center Size:
10 in
Faucet Connection:
OD Slip
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Type:
Widespread
Faucet Valve Type:
Ceramic Disc
Fitting Size 1:
3-333/1000 in
Fitting Sizes:
3-333/1000 in
Flow Rate:
1.2 gpm
GSA Approved:
No
Green Product:
Yes, WaterSense
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed -:
No
Installation Type:
Deck Mount
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
NSF:
NSF 61
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Spout Height:
1-9/16 in
Spout Reach:
5 in
Spout Type:
Standard
Trim Only:
No
WaterSense Labeled:
Yes
Width:
6-1/4 in