Pressure Balancing Bath or Shower Fitting with Single Lever Handle in Polished Chrome
Hampton® Pressure Balancing Bath or Shower Fitting with Single Lever Handle in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Pressure balancing valve cartridge maintains constant output temperature in response to changes in hot and cold supply pressure
- Porcelain lever handle
- Trim only
- Brass wall escutcheon
- LESS valve
- Includes brass wall escutcheon
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- Application:
- Residential
- Built-In Grinder:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- Hampton®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- EPA Compliant:
- No
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 7-1/16 in
- Faucet Part Type:
- Trim
- Flow Rate:
- 2.5 gpm
- Handle Type:
- Lever
- Height:
- 7-1/16 in
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Sink Material:
- Brass
- Trim Only:
- Yes
- Valve Trim Type:
- Pressure Balancing
- WaterSense Labeled:
- No
- Width:
- 7-5/8 in