Volume Control Valve Trim with Single Lever Handle in Satin Nickel - PVD
Hampton® Volume Control Valve Trim with Single Lever Handle in Satin Nickel - PVD
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Pressure balancing valve cartridge maintains constant output temperature in response to changes in hot and cold supply pressure
- Metal lever handle
- Trim only
- Brass wall escutcheon
- Coordinating Lavatory and Bidet Faucets Available
- Metal Lever Handle
- Polished-brass finish
- Includes brass wall escutcheon
- LESS valve
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- Application:
- Residential
- Built-In Grinder:
- No
- CSA Certified:
- CSA B125
- Collection:
- Hampton®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Faucet Height:
- 7-1/16 in
- Faucet Part Type:
- Trim
- Flow Rate:
- 2.5 gpm
- Handle Type:
- Lever
- Height:
- 7-1/16 in
- IAPMO Listed -:
- No
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Sink Material:
- Brass
- Trim Only:
- Yes
- Valve Trim Type:
- Pressure Balancing
- WaterSense Labeled:
- No