American Standard

Hand Shower Elbow in Brushed Nickel

Part #A8888069295  |  Manufacturer Part #8888069.295

Color/Finish: Brushed Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Connection: 1/2" NPSM male hose thread
  • Includes check valve
  • Square wall supply

Specifications

ADA Compliant: No

Application: Residential

CARB OTC LEED Compliant: No

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

EPA Compliant: No

Faucet Connection: NPT

Faucet Connection Size: 1/2 in

Faucet Material: Brass

Hose Included: No

IAPMO Listed: No

Material: Brass

NSF Certified: No

Pause Control: No

Trim Only: No

WaterSense Labeled: No