DESCRIPTION

American Standard Hand Shower Holder

AM9625070A

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Depth
7-3/5 in
Height
2-1/5 in
IAPMO Listed
No
Material
Plastic
NSF Certified
No
Trim Only
No
WaterSense Labeled
No
Width
5-1/5 in

Starting at
$27.72
EACH
  • QUANTITY