Slidebar Hand Shower Holder in Brushed Nickel
Slidebar Hand Shower Holder in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Easy to install
- Durable construction
- Polished chrome finish
- Reliable performance
Specifications
- ADA Compliant:
- No
- Application:
- Repair
- Built-In Grinder:
- No
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 7-3/5 in
- Faucet Height:
- 2-1/5 in
- Faucet Material:
- Plastic
- Faucet Part Type:
- Bracket
- Height:
- 2-1/5 in
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Trim Only:
- No
- WaterSense Labeled:
- No
- Width:
- 5-1/5 in