DESCRIPTION

  • Angle adjustable
  • Attaches to shower arm
  • Connections: 1/2" NPT
  • Metal ball joint

American Standard Hand Shower Holding Bracket

A8888096

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Application
Residential
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
NPT
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Material
Brass

Starting at
$15.68
EACH
  • QUANTITY

DOCUMENTS