Hand Shower Holding Bracket Oil Rubbed Bronze
Hand Shower Holding Bracket Oil Rubbed Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Angle adjustable
- Connections: 1/2" NPT
- Metal ball joint
- Attaches to shower arm
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Built-In Grinder:
- No
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- EPA Compliant:
- No
- End Connection 1:
- NPT
- End Connections:
- NPT
- Faucet Part Type:
- Bracket
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- IAPMO Listed -:
- No
- Material:
- Metal
- NSF Certified:
- Yes
- WaterSense Labeled:
- No