DESCRIPTION

  • For use with R890 Series Valves (Valve must be ordered separately)
  • Personal shower and holder

American Standard Hampton® Hand Shower Trim Kit

AT991732

Color Finish

 

SPECIFICATIONS

Collection
Hampton®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Handle Type
Lever
Material
Brass
Number of Handles
Single Handle
Trim Only
Yes
WaterSense Labeled
No

Starting at
Call for Pricing
  • QUANTITY