DESCRIPTION

  • American Standard® genuine repair part

American Standard Handle in Polished Chrome

AM9168020020A

Color Finish

Polished Chrome

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
GSA Approved
No
Height
3 in
IAPMO Listed
No
Material
Metal
NSF Certified
No
Width
2 in

$15.96
EACH

(Pricing is for Polished Chrome)

  • QUANTITY

0 item(s) added to Cart Checkout Now
SHIPPING INFORMATION

Ships in 1-3 Days