DESCRIPTION

  • American Standard® genuine repair part

American Standard Williamsburg Handle Screw

A9184280A

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Brand Model Compatibility
American Standard 2908.222.002F Williamsburg® Widespread Faucet
CARB OTC LEED Compliant
No
Collection
Williamsburg
Color Finish
Brass
Color Finish Category
Brass Tones
GSA Approved
No
Height
3/8 in
IAPMO Listed
No
Material
Metal
NSF Certified
No
Width
3/8 in

Starting at
$5.04
EACH
  • QUANTITY