DESCRIPTION

  • American Standard® genuine repair part

American Standard Handle Screw for Laundry Faucet

A9185550070A

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Color Finish
Brass
Color Finish Category
Brass Tones
GSA Approved
No
IAPMO Listed
No
Material
Brass
NSF Certified
No

Starting at
$3.36
EACH
  • QUANTITY