Faucet with Flex Underbody and Double Wristblade Handle in Polished Chrome
Heritage® Faucet with Flex Underbody and Double Wristblade Handle in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Can be used in lavatories, bottom-deck kitchen sink faucets, bath and shower kits, tub fillers, and bidet fittings
- For commercial and institutional applications
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125.1
- Collection:
- Heritage®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Part Type:
- Handle Kit
- GSA Approved:
- No
- Handle Type:
- Wristblade
- IAPMO Listed -:
- No
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle