American Standard
Heritage® Two Handle Lever Wall Mount Service Faucet in Polished Chrome
Part #A7298152002 | Item #1634985 | Manufacturer Part #7298152.002
Packaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1,
- Case: 6,
- Pallet: 144
How to get it:
Product Details
- Valve cartridge assures a lifetime of drip-free performance
- Female inlets are 1-1/2" NPT with brass coupling nuts
- Maximum flow rate: 2.2 gpm (8.3 Lpm)
- Amarilis 1/4 turn washerless ceramic disc valve cartridges.
- 2.2gpm/8.3L/min. maximum flow rate.
- Not includes Soap Dish
ADA Compliant
Not Approved for Potable Water Applications
Documents
Recommended Accessories
Specifications
ADA Compliant: Yes
ANSI Specifications: ANSI A117.1
ASME Specifications: ASME A112.18.1
Application: Commercial
Built-In Grinder: No
Built-in Stops: No
CARB OTC LEED Compliant: No
CEC Compliant: For Sale in CA
CSA Certified: CSA B125
Center Size: 8 in
Collection: Heritage®
Color Finish: Polished Chrome
Color Finish Category: Chromes
Deck Plate Included: No
Depth: 9-3/4 in
EPA Compliant: No
Faucet Connection: FNPT
Faucet Connection Size: 1/2 in
Faucet Material: Brass
Faucet Mount: Wall Mount
Faucet Type: Widespread
Faucet Valve Type: Ceramic Disc
Fitting Size 1: 1/2 in
Fitting Sizes: 1/2 in
Flow Rate: 1.5 gpm
GSA Approved: No
Handle Included: Yes
Handle Material: Metal
Handle Type: Lever
Height: 7-19/50 in
IAPMO Listed: No
Installation Type: Wall Mount
Institutional Faucet Type: Service
Lead Law Compliance Level: Not Approved for Potable Water Applications
Length: 9-3/4 in
Material: Brass
NSF Certified: Yes
NSF Specifications: NSF 61-9
Number of Handles: Two Handle
Number of Holes: 2 Hole
Scald Guard: No
Size: 9-3/4 in x 13-1/262 in
Spout Height: 4-3/8 in
Spout Reach: 8 in
Spout Type: Swivel
Style: Traditional
Toilet Bowl Length: 9-3/4 in
Trim Only: No
UL Listed: No
Vacuum Breaker: No
Vandal Resistant: No
WaterSense Labeled: No
Weight: 4.9
Width: 13-1/262 in