DESCRIPTION

  • American Standard® genuine repair part

American Standard Hex Set Screw

AM9180750A

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
GSA Approved
No
Height
1/4 in
IAPMO Listed
No
Material
Stainless Steel
NSF Certified
No
Width
3/16 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$4.2
EACH
  • QUANTITY