Hex Set Screw in Stainless Steel
This product has been replaced by
Manufacturer Part #M970900-0020A
Hex Set Screw in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Easy installation
- Designed to function flawlessly
- Genuine American Standard® repair part
- Limited lifetime warranty
Specifications
- ADA Compliant:
- No
- Application:
- Repair
- Built-In Grinder:
- No
- Color Finish Name:
- Stainless Steel
- GSA Approved:
- No
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Weight:
- 0.01 lb
- Width:
- 3/16 in