DESCRIPTION

  • ADA approved metal lever handle
  • Ceramic disc valve provides a lifetime of smooth handle operation and drip-free performance
  • Color matched side spray
  • Durable brass swivel spout for long life
  • Lifetime finish won't tarnish or scratch
  • Lifetime warranty
  • Maximum flow: 1.5 gpm
  • Spout clearance: 9-1/4" (235 mm)
  • Spout height: 13-1/4" (337 mm)

American Standard Arch™ Hi-Flow Kitchen Faucet with Single Lever Handle and Spray

A4101301F15

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
Collection
Arch™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Flow Rate
1.5 gpm
GSA Approved
No
Handle Type
Lever
IAPMO Listed
Yes
Lead Law Compliant
Yes
NSF Certified
No
Number of Handles
Single Handle
Side Spray
Yes
Trim Only
No
WaterSense Labeled
No

Starting at
Call for Pricing
  • QUANTITY