DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

American Standard HVAC 1.5 Tons 13 SEER R-410A Split System Builder Heat Pump

A4TWB3018D1000A

BTU:

SPECIFICATIONS

BTU
18000
Depth
30 in
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
29 in
Liquid Line OD
3/8 in
Refrigerant
R-410A
Tonnage
1.5 Tons
Volts
208/230V
Width
33 in

Starting at
Call for Pricing
  • QUANTITY