DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

American Standard HVAC Heritage® 1.5 Tons 15 SEER R-410A Split System Heat Pump

A4A6H5018G1000A

BTU:

SPECIFICATIONS

BTU
18000
CEC Compliant
For Sale in CA
Coil Type
Spine Fin
Collection
Heritage®
Depth
30 in
Height
29 in
Liquid Line OD
3/8 in
Refrigerant
R-410A
Tonnage
1.5 Tons
Volts
208/230V
Width
33 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY